Beli jual solder goot original di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- goot Solder PultoDeskripsi:-Lightweight and economical, powerful and strong suction force aspirates dissolved solder.-Self-cleaning shaft enables comfortable work.
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- goot Electric Soldering Ironatribut:
- Power (V): AC100
- goot Soldering Iron Replacement Tipatribut:
- Compatible Models: TQ-77, TQ-95
- Dimensions (WxDxH) (mm): 7.3x55x7.3
- Point Dimensions (mm): Ø 3
- TRUSCO Number: 468-7469
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- goot Set Temperature Fixed Type Soldering IronDeskripsi:Temperature fixed turning-on-electricity check with lamp can check the current status at a glance of the heatercorresponding to the lead-free solder in a high-power ceramic heater adopted pursuing the shape of the grip, easy to hold grip reduce the heat of the heat-insulating structure and the grip cover.atribut:
- Set Temperature (°C): 350
- Accessories: Tip (PX-2RT-B)
- Power Cord (m): 1.5
- Voltage (V): 100
- Heater: Ceramic Heater
- Ripple Temperature (°C): ±5 without Load
- Insulation Resistance (MΩ): 100 or more (500V DC)
- Power Consumption (W): 85
- Rated Voltage/Frequency (V/Hz): AC 100-50/60
- TRUSCO Number: 442-3674
- goot Soldering Iron TipDeskripsi:-Heater Separation Type
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- HAKKO Fume ExtractionDeskripsi:
- Sellery Soldering Ironatribut:
- Power Capacity (W/V): 30/220
- Ardent Office Furniture Kursi Laboratorium Seri Scorpio 161Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Seat: Moulded PU Cushion Seat
- Backrest: Adjustable High
Daftar Harga jual solder goot original Terbaru November 2025
| goot Solder Pulto | Rp309.900 |
| goot Solder Elektrik | Rp809.900 |
| goot Soldering Iron | Rp339.900 |
| goot Electric Soldering Iron | Rp179.900 |
| goot Soldering Iron Replacement Tip | Rp109.900 |
| goot Temperature Controlled Soldering Iron | Rp99.000 |
| goot Set Temperature Fixed Type Soldering Iron | Rp859.900 |
| goot Soldering Iron Tip | Rp21.000 |
| goot Temperature Controlled Soldering Iron Tip | Rp159.900 |
| HAKKO Solder Stand | Rp27.000 |
Data diperbarui pada 07/11/2025 (Harga belum termasuk PPN)